Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 1000g
Mfr # 8128T
Zoro # G6813527
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 2.5 mg
- Measurement Type Metric
- Overall Height 2.57 in
- Class 1
- Calibration Weight Compliance Agency ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8128T
- Zoro # G6813527
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.57 in |
Overall Width | 1.97 in |
Details
Calibration Tolerance | 2.5 mg |
Measurement Type | Metric |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 1 |
Finish | polished |
Item | Calibration Weight |
Nominal Mass | 1,000 g |
Calibration Weight Material | 316 Stainless Steel |
Compliance | ANSI, ASTM |
Weight Style | Cylinder |
Includes | Case |
Calibration Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Number of Pieces | 1 |
Material | 316 stainless steel |
Description
Calibration Weight, Nominal Mass 1,000 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.57 in, Overall Width 1.97 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- STARRETT Educational Charts (1702)
- EPSON Black Ribbon 12M Characters (S015335)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- Troemner Bench and Floor Scale Accessories