Shop All Cylinder Truck Accessories
Troemner
Bench Bracket, Cast Aluminum
Mfr # 972038 NO MESSAGE
Zoro # G4215477
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 to 14 in
- Cylinder Capacity 1
- Material Cast aluminum
- Includes Black Strap, Safety Chain
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 972038 NO MESSAGE
- Zoro # G4215477
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Diameter | 4 to 14 in |
Overall Width | 6 1/2 in |
Overall Depth | 3 1/4 in |
Overall Height | 5 1/4 in |
Overall Dimensions | 6 1/2 in W x 3 1/4 in D x 5 1/4 in H |
For Cylinder Diameter | 4 in to 14 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
Details
Item | Bench Bracket |
Cylinder Capacity | 1 |
Material | Cast aluminum |
Includes | Black Strap, Safety Chain |
Color | Black |
Bracket Material | Cast Aluminum |
Cylinder Securing Mechanism | Chain with Safety Clip, Strap with Cinch Buckle |
Number of Cylinders Held | 1 |
Description
Bench Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 6 1/2 in, Overall Height 5 1/4 in, Overall Depth 3 1/4 in, Color Black, Mounting Location Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/4 (PPMB3/4)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-UIR-0630-S)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- TROEMNER Bench Bracket, 4 To 14 In. Dia. (974038)
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- SAFTCART Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb (STP-42-GRA)
- ZICO Cylinder Bracket, Steel, 6 to 7 in. Dia (FH-6)
- SAFTCART Cylinder Bracket, Steel, 28 In. W (WB-202)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- Troemner Hand Trucks & Dollies