Shop All Cylinder Truck Accessories
Troemner
Bench Bracket, 4 To 14 In. Dia.
Mfr # 974038
Zoro # G4735342
product price: $68.45
/ea
$68.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 to 14 in
- Material Cast aluminum
- Cylinder Capacity 1
- Includes Chain, Clamp, Strap with Safety Message
- Overall Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 974038
- Zoro # G4735342
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Diameter | 4 to 14 in |
Overall Height | 5 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 6 1/2 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
For Cylinder Diameter | 4 in to 14 in |
Overall Dimensions | 6 1/2 in W x 3 1/4 in D x 5 1/4 in H |
Compatible Cylinder Diameter (Maximum) | 14 in |
Details
Item | Bench Bracket |
Material | Cast aluminum |
Cylinder Capacity | 1 |
Includes | Chain, Clamp, Strap with Safety Message |
Number of Cylinders Held | 1 |
Bracket Material | Cast Aluminum |
Cylinder Securing Mechanism | Chain with Safety Clip, Safety Message Strap with Cinch Buckle |
Description
Bench Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Safety Message Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 6 1/2 in, Overall Height 5 1/4 in, Overall Depth 3 1/4 in, Mounting Location Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Sloped Bin Shelving, 36inW, 66inH (RB336U600GP)
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue (R16-BBX-SLN)
- LAKESIDE General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb (C-524-B-1R)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- TROEMNER Bench Bracket, Cast Aluminum (972038 NO MESSAGE)
- DAYTON Cylinder Bracket, Steel, 24In (10U485)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- VESTIL 4 Cylinder Bracket Stand (CB-ST-6)
- ZICO Cylinder Bracket, Steel, 7 to 7.5 in. Dia (FH-7)
- Troemner Cylinder Truck Accessories