Shop All Stamps and Ink Pads
Trodat
Stamp, Self Ink Eco Diy, .75x1.87
Mfr # 5915
Zoro # G6360877
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Stamp Ink Color Black
- Imprint Area Height 0.75"
- Imprint Area Width 1.88"
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trodat
- MFR # 5915
- Zoro # G6360877
- UPC # 010736059159
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.75" |
Imprint Area Width | 1.88" |
Details
Item | Stamp,Self Ink Eco Diy,.75x1.87 |
Material | Plastic |
Stamp Ink Color | Black |
Ink Color | Black |
Includes | Includes one stamp, black stamp pad, 300 characters and tweezers. |
Number of Lines | 1 to 4 |
Stamp Type | Custom Message |
Ink Types | Pre-Inked |
Description
Stamp,Self Ink Eco Diy,.75x1.87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- TRODAT Professional Date Stamp (TDTT5030)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- TRODAT Stamp, Econ Self Ink Received (5186)
- TRODAT Do-it-Yourself Date Stamp (TDT5916)
- COSCO ACCU-STAMP 2 Shutter EMAILED 2 Color (038912)
- Trodat Stamps and Ink Pads