Shop All Stamps and Ink Pads
Trodat
Stamp, Dater Econ Self Ink
Mfr # 5006
Zoro # G6360825
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DATE
- Material Plastic
- Stamp Ink Color Black
- Imprint Area Height 0.38"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trodat
- MFR # 5006
- Zoro # G6360825
- UPC # 010736057506
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.38" |
Imprint Area Width | 1.63" |
Details
Item | Stamps |
Legend | DATE |
Material | Plastic |
Stamp Ink Color | Black |
Ink Color | Black |
Weight | 0.258 lbs |
Ink Types | Self-Inking |
Description
Stamp,Dater Econ Self Ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06622)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- TRODAT Professional 5-in-1 Date Stamp (TDTT5444)
- TRODAT Received Date Stamp (TDTE4752)
- TRODAT Professional Numberer (TDTT5558)
- TRODAT Self-Inking Date Stamp, Blue/Red (E4756)
- ACCU-STAMP Accustamp, Round Checkmark, Red (035658)
- Trodat Stamps and Ink Pads