Shop All Stamps and Ink Pads
Trodat
Stamp, 5", 1, PrSelf Ink Dtr, Cst
Mfr # 5001
Zoro # G6360789
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DATE; ENTERED; FAXED; PAID; RECEIVED
- Material Metal;Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 1.63"
- Imprint Area Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trodat
- MFR # 5001
- Zoro # G6360789
- UPC # 010736050019
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1.63" |
Imprint Area Width | 1" |
Details
Item | Stamp,5", 1,PrSelf Ink Dtr,Cst |
Legend | DATE; ENTERED; FAXED; PAID; RECEIVED |
Material | Metal;Plastic |
Stamp Ink Color | Blue/Red |
Includes | Includes one stamp plus four phrases. |
Ink Color | Blue/Red |
Weight | 0.475 lbs |
Stamp Type | Message Dater |
Ink Types | Self-Inking |
Years | 10 |
Description
Stamp,5 In., 1,PrSelf Ink Dtr,Cst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 40" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1000H)
- BSC PREFERRED 36 x 24 x 6'' Flat Corrugated Boxes, 10PK (S-4811)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- DOWLING MAGNETS Magnetic Dry-Erase Lined + Blank Board, PK5 (735206)
- TRODAT Stamp, 12 Msg Dater Pro Self Ink (5000)
- TRODAT Do-it-Yourself Date Stamp (TDT5916)
- TRODAT Stamp, 12 Msg Datr Econ Self Ink (5003)
- TRODAT Do-it-Yourself Stamp (TDT5915)
- TRODAT Micro Message Date Stamp (TDTE4853L)
- TRODAT Stamp, Self Ink Dtr Diy, 1x1.625 (5916)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- Trodat Stamps and Ink Pads