Shop All Stamps and Ink Pads
Trodat
Stamp, 5", 1 Micro Dater
Mfr # 5007
Zoro # G6360816
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend DATE; E-MAILED; FAXED; PAID; RECEIVED
- Number of Bands 4
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trodat
- MFR # 5007
- Zoro # G6360816
- UPC # 010736057629
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.75" |
Imprint Area Width | 1" |
Details
Item | Stamps |
Legend | DATE; E-MAILED; FAXED; PAID; RECEIVED |
Number of Bands | 4 |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Includes | (4) Text Plates |
Ink Color | Blue/Red |
Weight | 0.077 lbs |
Ink Types | Self-Inking |
Years | 10 |
Description
Stamp,5 In., 1 Micro Dater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Window Insulation Kit, Extra Large, 62" x 210" (V75H)
- AVERY Avery® Ready Index® Table of Contents Dividers 11132, 8-Tab Set (7278211132)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK36 (2096193)
- BSC PREFERRED 3 x 5'' - ''Fragile Electronic Equipment'' Fluorescent Yellow Labels (S-6167)
- TRODAT T5117 Message Stamp Replacement Ink Pad (TDTP5460BK)
- TRODAT Trodat Round Stamp, Time and Date Received, Conventional, 2" Diameter (T2910)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- TRODAT Stamp, Econ Self Ink Received (5186)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- Trodat Stamps and Ink Pads