Shop All Stamps and Ink Pads
Trodat
Stamp, 5", 1 Econ Self Ink
Mfr # 5004
Zoro # G6360840
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 4
- Legend DATE; ENTERED; FAXED; PAID; RECEIVED
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trodat
- MFR # 5004
- Zoro # G6360840
- UPC # 010736057490
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,5",1 Econ Self Ink |
Number of Bands | 4 |
Legend | DATE; ENTERED; FAXED; PAID; RECEIVED |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Weight | 0.273 lbs |
Stamp Type | Message Dater |
Ink Types | Self-Inking |
Years | 10 |
Description
Stamp,5 In.,1 Econ Self Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- HP Toner Cartridge, Black (CE505X)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- TRODAT Professional 12 Message Date Stamp (TDTT5117)
- TRODAT 12-Message Business Stamp (TDTE4817)
- TRODAT Stamp, 5", 1 Micro Dater (5007)
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- TRODAT Professional Numberer (TDTT5558)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- Trodat Stamps and Ink Pads