Shop All Stamps and Ink Pads
Trodat
Stamp, 12 Msg Datr Econ Self Ink
Mfr # 5003
Zoro # G6360831
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DATE; 12 Common Business Phrases
- Number of Bands 4
- Material Plastic
- Stamp Ink Color Black
- Imprint Area Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trodat
- MFR # 5003
- Zoro # G6360831
- UPC # 010736057483
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.38" |
Imprint Area Width | 2" |
Details
Item | Stamps |
Legend | DATE; 12 Common Business Phrases |
Number of Bands | 4 |
Material | Plastic |
Stamp Ink Color | Black |
Ink Color | Black |
Weight | 0.131 lbs |
Stamp Type | Message Dater |
Ink Types | Self-Inking |
Years | 10 |
Description
Stamp,12 Msg Datr Econ Self Ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- CARDINAL 5" D-Ring Binder, Treated, White (32150)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- TRODAT Stamp, Self Inking Dater (5002)
- TRODAT Stamp, Self Ink Eco Diy, .75x1.87 (5915)
- TRODAT T5117 Message Stamp Replacement Ink Pad (TDTP5460BK)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- TRODAT Do-it-Yourself Stamp (TDT5915)
- TRODAT Stamp, 5", 1, PrSelf Ink Dtr, Cst (5001)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- Trodat Stamps and Ink Pads