Shop All Stamps and Ink Pads
Trodat
Stamp, 12 Msg Dater Pro Self Ink
Mfr # 5000
Zoro # G6360798
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 4
- Legend 12 Common Business Phrases
- Material Metal;Plastic
- Stamp Ink Color Black
- Imprint Area Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trodat
- MFR # 5000
- Zoro # G6360798
- UPC # 010736050002
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.38" |
Imprint Area Width | 2.25" |
Details
Item | Stamp,12 Msg Dater Pro Self Ink |
Number of Bands | 4 |
Legend | 12 Common Business Phrases |
Material | Metal;Plastic |
Stamp Ink Color | Black |
Ink Color | Black |
Includes | Includes one stamp. |
Weight | 0.557 lbs |
Ink Types | Self-Inking |
Years | 10 |
Description
Stamp,12 Msg Dater Pro Self Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP4)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- TRODAT Date Only Stamp (TDTE4820)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- TRODAT Professional Numberer (TDTT5558)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- TRODAT Stamp, Self Ink Dtr Diy, 1x1.625 (5916)
- TRODAT Stamp, Econ Self Ink Received (5186)
- 2000 PLUS Two-Color Word Date Stamp, Paid, Blue/Red (011033)
- Trodat Stamps and Ink Pads