Shop All Stamps and Ink Pads
Trodat
Self-Inking Micro Date Stamp, Blue/Red
Mfr # E4853L
Zoro # G0063091
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DATE; APPROVED + DATE; COPY + DATE; ENTERED +DATE; SCANNED + DATE
- Number of Bands 4
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trodat
- MFR # E4853L
- Zoro # G0063091
- UPC # 010736057216
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.75" |
Imprint Area Width | 1" |
Details
Item | Stamps |
Legend | DATE; APPROVED + DATE; COPY + DATE; ENTERED +DATE; SCANNED + DATE |
Number of Bands | 4 |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Weight | 0.25 lbs |
Years | 10 |
Ink Types | Self-Inking |
Number of Wheels | 4 |
Description
Economy Micro 5-in-1 Date Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- KLEIN TOOLS Bent Trimmer, Fully Rounded Tips, 8-Inch (208F)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0012.056)
- AVERY Label, Neon, Perm, 1X2.5, Ast 450PK (AVE5979)
- TRODAT Stamp, Self Inking Dater (5002)
- TRODAT Stamp, Self Ink Eco Diy, .75x1.87 (5915)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- TRODAT Stamp, 5", 1 Micro Dater (5007)
- TRODAT Do-it-Yourself Stamp (TDT5915)
- TRODAT Professional Numberer (TDTT5558)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- Trodat Stamps and Ink Pads