TRIXIE Pet Products 62335 Rabbit Hutch With A View
Mfr # 62335
Zoro # G303956148
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 62335
- Zoro # G303956148
- UPC # 4011905623351
- Country of Origin China
- Category Farm Animal Supplies
Description
Trixie's rabbit hutch with a view is ideal for groups of small animals such as rabbits and guinea pigs. The unique roof lines and upstairs window make it a charming addition to any landscape. The spacious two-story design has a retreat area on the upper level. To make this shelter even cozier, there is a window pane and wood paneling at the back for additional protection from the elements. There is also an attic (with removable floor) for storage or additional insulation. Solid wood construction, Glazed pine finish, and our finest materials mean this hutch will endure years of use with very little maintenance.
Features- Charming 2-story hutch with plastic window pane.
- Attic for additional storage with removable floor panels.
- Non-slip ramp and sliding door to restrict access between levels.
- Hinged roof with locking arms open on each side.
- Pull-out plastic tray for quick and easy cleaning.
- Wood paneling at back to protect against the elements.
- 5 doors, plus metal slide latches.
- Weatherproof finish inside and out.
- Suitable for rabbits and guinea pigs.
- Assembly - Required, All hardware included.
- Compatible with TRIXIE outdoor runs.
- Material - Glazed pine, Powder-coated metal lattice, Composite asphalt Shingles, Hard plastic, Metal.
- Mesh door - 22 H x 22 W in.
- Wood door - 12 H x 12 W in.
- Dimension - 59.25 x 42 x 31.25 in.
- Item Weight - 85.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Head Gasket 465-094 For Tecumseh 34923A (465-094)
- MTD Spring-Return (732-04085)
- ZORO SELECT Outdoor Umbrella, Round, Blue (4HUW4)
- AMES Hand Transplanter, SS Blade, Ergonomic (24451GR)
- TRIXIE PET PRODUCTS Rabbit Hutch With Gabled Roof (62336)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62285 Outdoor Run With Mesh Cover; Extra Large (62285)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62338 Rabbit Hutch With Peaked Roof; Small (62338)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 55963 Chicken Coop - Glazed Pine (55963)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62405 2-Story Rabbit Hutch; Medium (62405)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 55968 Chicken Coop Duplex With Outdoor Run (55968)
- MILLER MFG FEEDER SLIDE TOP 12""GALV (9814)
- Trixie Pet Products Farm Animal Supplies