Shop All Pet Toys
Trixie Pet Products
Trixie Pet Products 4597 Poker Box Activity for Cats; Blue & White
Mfr # 4597
Zoro # G703773239
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 4597
- Zoro # G703773239
- UPC # 4011905045979
- Country of Origin China
- Category Pet Toys
Description
Trixie’s Poker Box Activity for Cats includes 4 compartments that can be individually placed on the base to increase your cat’s level of interest. Each compartment has a different challenge to master in order to retrieve a treat lids, drawer, rope and sliding knob. Non-slip rubber feet keep the base firmly in place.
Features- Each compartment must be opened using a different method lid, drawer, rope and sliding knob
- Non-slip rubber feet keep the base in place
- Suitable for cats of all ages
- Instructional booklet with tips and tricks to stimulate your cat’s sense of curiosity through play
- Dishwasher safe
- One year warranty
- 4 compartments that can be individually placed on the base
- Color: Blue & White
- Size: 12 x 12 in.
- Material: Plastic, Rubber
- Dimension: 4" H x 12" W x 12" L
- Weight: 2.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA HANGER DECK 12"" BLACK (89035)
- STENS Fuel Filter, 75 Microns (120014)
- WEBER Genesis II Griddle (7599)
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32022 Dog Activity Chess Game - Level 3 (32022)
- AEROBIE Aerobie 325984 Skylighter Disc by Liberty Mountain - Assorted Colors (325984)
- CHOMPERS Long Legs Giraffe Squeaker Dog Toy (ZD1913 02)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- PETEDGE Zanies Smiling Toy Yellow Star 7.5 In (ZW380 12)
- Trixie Pet Products Pet Toys