Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 44620 Moriles Cat Tree; Brown
Mfr # 44620
Zoro # G503772999
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 44620
- Zoro # G503772999
- UPC # 4011905446202
- Country of Origin China
- Category Pet Toys
Description
Provide your cat with endless opportunities to play, explore, scratch or just relax. Our moriles cat tree features multiple sisal wrapped posts, two platforms, ring-shaped hammock, and a plush lined soft-sided condo.
Features- Wrapped in soft plush.
- Soft-sided condo with extra-wide opening.
- Scratching posts wrapped in natural sisal.
- Hammock with metal rim.
- Top platform with extra padding.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Brown
- Material - Plush, Sisal, Mdf wood.
- Posts - 3 in. Diameter.
- Condo - 12 W x 12 D x 16 H in.
- Platforms - 16 W x 12 D / 20 W x 16 D in.
- Hammock - 15 in. Diameter.
- Dimension - 15.5 x 38.75 x 23.5 in.
- Item Weight - 38.69 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Hose Hideaway Swivl 225' (SSM200B)
- BULLY TOOLS 16 oz Hand Scoop, Poly, 3.5 in (92160)
- SERENELIFE Real Tree Double Sleeping Bag (SLSBRT)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 25 lb., Gold (10-1619)
- TRIXIE PET PRODUCTS Wooden Outdoor Cat Run (44096)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- WARMIES STUFFED ANIMAL PUPPY PLUSH (CPJ-PUP-1)
- IMPERIAL CAT Imperial Cat 01114 Grand Scratch n Pad (1114)
- WARMIES STUFFED ANIMAL HAMSTER PLUSH (CPJ-HAM-1)
- BARK Plush Bass Dog Toy (706619)
- Trixie Pet Products Pet Toys