Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 44590 Casta Cat Tree; Brown & Beige With Circles
Mfr # 44590
Zoro # G503773040
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 44590
- Zoro # G503773040
- UPC # 4011905445908
- Country of Origin China
- Category Pet Toys
Description
Trixie's casta cat tree is perfect for lounging with a view. Perch atop one of the ultra-plush platforms to survey the kingdom. Later, crawl into the cozy base condo for a nap or place to hide.
Features- Wrapped in soft plush.
- Condo lined with plush.
- Scratching posts wrapped in natural sisal.
- Dangling pom-pom toy.
- Suitable for cats of all ages and activity levels.
- Color - Brown & Beige with Circles
- Assembly - Required, All hardware included.
- Material - Plush, Sisal, Mdf wood.
- Platforms - 19 W x 12 D.
- Condo - 12 H x 12 in. Diameter.
- Posts - 3 in. Diameter.
- Dimension - 13.75 x 37.25 x 21.5 in.
- Item Weight - 17.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pre-Cleaner (24 083 05-S)
- ZORO SELECT Turbo Nozzle Filter, 1/4 Quick Connect (1MDK7)
- SOLO 28in Universal Wand and ShutOff Assembly (4900170N)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- TRIXIE PET PRODUCTS Wooden Outdoor Cat Run (44096)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- DUCKYWORLDYEOWWW Stinkies Catnip Stripes (812402000737)
- PAWSMARK Wooden Cat Sisal Scratching Post Tree Tower with Seat Pet Bed Lounge (QI003735)
- MULTIPET LOOFA SQUEAKMAT DGTOY12"" (47103)
- MULTIPET CAT TOY ANIMAL ASRTD 3in. (36480)
- Trixie Pet Products Pet Toys