Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 43951 San Fernando Cat Tree; Beige
Mfr # 43951
Zoro # G003772949
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 43951
- Zoro # G003772949
- UPC # 4011905439518
- Country of Origin China
- Category Pet Toys
Description
Allow your cats natural scratching instincts to flourish with trixie's san fernando cat tree. Multiple platforms and scratching posts are sure to entice any frisky feline.
Features- Wrapped in soft plush.
- Condo lined with fleece.
- Scratching posts wrapped in natural sisal.
- Hammock-like middle platform with metal rim for added support.
- Top platform with extra padding.
- Playing tunnel.
- Dangling pom-pom toy.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Beige
- Material - Sisal, Mdf wood, Plush.
- Condo - 14 W x 14 D x 11 H in.
- Posts - 3.5 in. Diameter.
- 2 platforms - 14 W x 14 D in.
- Tunnel - 9 in. Diameter x 10 D in.
- Dimension - 14 x 41.5 x 14 in.
- Item Weight - 19.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Snow Cab (19C30022OEM)
- KINGSFORD Signature Flavors All Natural Chili Cumin Charcoal Briquettes 8 lb (32601)
- HONEYWELL NORTH North ®Silver Shield® Gloves, SSG/10, 10 Pairs (SSG/10)
- MOLEMAX REPELL MOLE & GOPHER (61120)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- TRIXIE PET PRODUCTS Wooden Outdoor Cat Run (44096)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32022 Dog Activity Chess Game - Level 3 (32022)
- DIGGERS Dog Toy Fleece Bone (A08807)
- IMPERIAL CAT Imperial Cat 01118 Butterfly Scratch n Shape (1118)
- DOGTRA Quail Launcher Black 8.6 x 4.5 x 4.3 (QL-2)
- Trixie Pet Products Pet Toys