Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 43884 Altea Cat Tree; Beige
Mfr # 43884
Zoro # G103772917
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trixie Pet Products
- MFR # 43884
- Zoro # G103772917
- UPC # 4011905438849
- Country of Origin China
- Category Pet Toys
Description
Trixie's altea cat tree will provide endless opportunities for cats to play, explore, scratch or just relax. Allow your cats natural scratching instincts to flourish with multiple platforms and scratching posts, all designed to keep your cats preoccupied and off your furniture.
Features- Covered in soft plush.
- Scratching posts wrapped in natural sisal.
- Top platform with extra padding.
- Dangling pom-pom toy.
- Suitable for cats of all ages and activity levels.
- Color - Beige
- Assembly required. All hardware included.
- Material - Sisal, Plush, Mdf wood.
- Platforms 15 W x 11 D / 20 W x 13 D / 13 W x 13 D.
- Posts - 3.5 in. Diameter.
- Dimension - 15.5 x 46 x 15.5 in.
- Item Weight - 25.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pump Oil Assembly (24 393 89-S)
- GARDEN ZONE WELDED WIRE FNC 24""X15' (412415)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW3)
- XPOSE SAFETY 10 ft x 18 ft Heavy Duty Tarp, Black (BMT-1018-X)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS Wooden Outdoor Cat Run (44096)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- JOLLY PETS Jolly Soccer Ball ORANGE 8" (3421-OR-8)
- MULTIPET Goblet Latex Pig Dog Toy (61004)
- MULTIPET Duckworth Webster Assorted Duck Plush Dog Toy Medium (37701)
- BARK Multicolored Plush Majestic Marty Dog Toy (207925)
- Trixie Pet Products Pet Toys