Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 43787 Palamos Cat Tree; Gray
Mfr # 43787
Zoro # G903772797
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 43787
- Zoro # G903772797
- UPC # 4011905437873
- Country of Origin China
- Category Pet Toys
Description
Trixie's palamos cat tree is ideal for larger cats due to the extra-wide condo opening. Sisal wrapped posts provide cats with a healthy outlet for their need to scratch, claw and climb. The condo and platforms are wrapped in plush fabric for a cozy place to perch or nap.
Features- Ideal for larger cats with extra wide condo opening.
- Condo covered with soft plush inside.
- 4 scratching posts wrapped in natural sisal.
- 3 lying platforms.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Gray
- Material - Plush, Sisal, Mdf wood.
- Posts - 3.5 in. Diameter.
- Condo - 14 W x 14 D x 10 H in.
- 2 platforms - 11 W x 11 D in.
- 1 platform - 15 W x 15 D.
- Dimension - 15.25 x 42.75 x 15.25 in.
- Item Weight - 29.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill 5/8" Hose Diameter Brass Male Mender with Clamp (HR-58M)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- LOGO BRANDS Ohio State Mini Size Composite Football (191-93MC-1)
- SLUGFEST SUPPLIES Syracuse University Billiard Cue Stick (SL1256246)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32022 Dog Activity Chess Game - Level 3 (32022)
- PETPURIFIERS Ices Cooling Lick & Gnaw Dog Chew & Teether Toy; Blue - One Size (PE839258)
- PETEDGE Zanies Smiling Toy Yellow Star 7.5 In (ZW380 12)
- AEROMARK Aeromark A7463 Armarkat Classic Cat Tree 36 x 32 x 74 - Beige (A7463)
- PAMPEREDPETS Zanies Embroidered Berber Bone 8 In Blue (PA2632727)
- Trixie Pet Products Pet Toys