Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 43776 Valencia Cat Tree; Brown
Mfr # 43776
Zoro # G503772753
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trixie Pet Products
- MFR # 43776
- Zoro # G503772753
- UPC # 4011905437767
- Country of Origin China
- Category Pet Toys
Description
Our sisal wrapped posts on the valencia cat tree will provide your cat with a healthy outlet for their need to scratch, claw and climb. Perch atop one of the platforms to survey the kingdom and wait for unsuspecting pray to pass by. Later, crawl inside the plush condo for a nap.
Features- Covered with soft plush fabric inside and out.
- Scratching posts wrapped in natural sisal.
- Condo with extra padding.
- 2 lying platforms.
- Dangling pom-pom toy.
- Suitable for cats of all ages and activity levels.
- Color - Brown
- Quick and easy assembly.
- Material - Sisal, Mdf wood, Plush.
- Posts - 3.5 in. Diameter.
- Condo - 13 W x 13 D x 10 H in.
- Platforms - 11 W x 11 D in.
- Dimension - 17.25 x 27.75 x 12.75 in.
- Item Weight - 17.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blower Kit-Yard Va (OEM-290-012)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- CHAMPION SPORTS Deluxe TetherBall Set, Ball, Pump, Pole (DTBSET)
- WESTWARD Lawn Rake, 10-3/4 in. Tine Length (46MP82)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS Wooden Outdoor Cat Run (44096)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- AEROMARK Aeromark A7463 Armarkat Classic Cat Tree 36 x 32 x 74 - Beige (A7463)
- BOSS Catnip Rainbow Mouse Toy (32002)
- SONGBIRD ESSENTIALS Songbird Essentials SESQUNGEE 1" x 7" x 4.75" Deluxe Squirrel Feeder (SESQUNGEE)
- ZANIES Moppy Mice Canister 42 Pcs (ZA392073)
- Trixie Pet Products Pet Toys