Shop All Pet Toys
Trixie Pet Products
TRIXIE Pet Products 43467 Filippo Scratching Post
Mfr # 43467
Zoro # G903772834
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 43467
- Zoro # G903772834
- UPC # 4011905434674
- Country of Origin China
- Category Pet Toys
Description
Trixie's Filippo cat tree provides endless opportunities for cats to play, explore, scratch or just relax. The sisal scratching posts, extra-deep hammock, rustling foil base, plush platforms, removable bed and dangling toy make this the ultimate retreat.
Features- Wrapped in soft plush/suede-like fabric.
- Scratching posts wrapped in natural sisal.
- Rustling foil in base.
- Ring shaped lounging platform.
- Platform with backrest and peek-a-boo hole.
- Top platform with removable bed (machine wash gentle).
- Assembly required. All hardware included.
- Suitable for cats of all ages and activity levels.
- Color - Black & Dark gray.
- Material - Mdf wood, Plush/suede like fabric, Sisal, Rustling foil, Polyester padding.
- Posts - 4.5 in. Diameter.
- Ring shaped platform - 23 in. Diameter.
- Padded platform with removable bed - 16 in. Diameter.
- Dimension - 30.25 x 44.75 x 22.75 in.
- Item Weight - 44.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 26" x2" x0.5" (A-260J10)
- SONGBIRD ESSENTIALS Copper Roof Suet Log Feeder (SE110)
- WESBAR Wesbar 003372 Wrap-Around Replacement Lens - Lh (003372)
- CLASSIC ACCESSORIES Rear Windshield, Black UTV (78657)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32022 Dog Activity Chess Game - Level 3 (32022)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 207 Little Scoochinos Puppy Tennis Balls - 4 Pack (207)
- PET PALS Pet Pals ZW377 75 Zanies Embroidered Berber Bone 8 In Pink (ZW377 75)
- KONG DOG TOY WUBBA LARGE (KO-WB1)
- KONG TOY DOG BALL LG RD (KO-KB1)
- Trixie Pet Products Pet Toys