TRIXIE Pet Products 39551 Dog Club House; Medium
Mfr # 39551
Zoro # G903900183
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 39551
- Zoro # G903900183
- UPC # 4011905395517
- Country of Origin China
- Category Pet Grooming & Health
Description
Give your pet a place to escape the elements with dog club house. Our solid pine construction and use of the finest materials mean this shelter will endure years of use with very little maintenance, and its off-center design provides additional protection from wind and rain. Benefits include an attractive weatherproof finish both inside and out, as well as a draft resistant tongue-and-groove exterior. The flat, hinged roof is covered with composite shingles and can be propped open using two locking arms for additional ventilation, as well as easy cleaning. The adjustable, extra-high plastic-tipped feet allow you to level the house on uneven ground and also provide extra circulation underneath. This will help keep the floor cool in the summer and warm/dry in the winter. Trixie has also provided a removable floor for easy cleaning, a unique feature not found in many other dog houses. This will help keep out debris like leaves and grass and provide additional protection from wind and rain.
Features- Color - Glazed Pine
- Solid pine construction with draft resistant tongue-and-groove design.
- Roof can be propped open using two locking arms for additional ventilation.
- Durable composite roof shingles.
- Removable floor for easy cleaning.
- Adjustable hard-plastic feet to level shelter on uneven ground and protect legs from decay.
- Weatherproof sealer both inside and out.
- Medium size suitable for medium size dogs weighing up to 45 lbs. (ex - Border Collie).
- Assembly required. All hardware included.
- Door opening - 8.5 W x 12.5 H in.
- Dimension - 33.25 x 22.75 x 23.5 in.
- Item Weight - 28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 20" (208VXLGK095)
- GILMOUR Sprinklr/Soaker Hose 50' (871421-1002)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- DB ELECTRICAL Lift Arm Repair End 1 7/16" ID, 3" OD For Industrial Tractors; (3013-1482)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 3879 2-Way Locking Dog Door; Medium - Extra Large Dogs; White (3879)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 3878 2-Way Locking Dog Door; Small - Medium Dogs; White (3878)
- PAMPEREDPETS Shetland Sheepdog Avocado Herbal Dog Shampoo (PA743869)
- GROOMERS BEST Groomers Best GBBH 32 oz Shampoo Bottle Holder (GBBH)
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- HEALTHY BREEDS Healthy Breeds 840235187769 Anatolian Shepherd Dog Omega HP Fatty Acid Skin & Coat Support Soft Chews (840235187769)
- HEALTHY BREEDS Healthy Breeds 840235140641 Pug Multi-Tabs Vitamin Plus Chewable Tablets; 180 Count (840235140641)
- Trixie Pet Products Pet Grooming & Health