TRIXIE Pet Products 39530 Log Cabin Dog House; Small
Mfr # 39530
Zoro # G403727242
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 39530
- Zoro # G403727242
- UPC # 4011905395302
- Country of Origin China
- Category Pet Grooming & Health
Description
Give your pet a place to escape the elements with log cabin dog house with peaked roof. Our solid pine construction and use of the finest materials means this shelter will endure years of use with very little maintenance. Benefits include a draft resistant tongue-and-groove exterior that is finished out with a weatherproof sealer both inside and out. The a-frame style roof is covered with durable composite shingles. The adjustable, extra-high plastic-tipped feet allow you to level the house on uneven ground and also provide extra circulation underneath. This will help keep the floor cool in the summer and warm/dry in the winter. Trixie has also provided a removable floor for easy cleaning, a unique feature not found in many other dog houses.
Features- Color - Glazed Pine
- Solid pine construction with draft resistant tongue-and-groove design.
- Durable composite roof shingles.
- Removable floor for easy cleaning.
- Extra-high legs promote circulation to help keep floor warm/dry in winter and cool in summer.
- Adjustable hard-plastic feet to level shelter on uneven ground and protect legs from decay.
- Weatherproof sealer both inside and out.
- Small size suitable for small breed dogs weighing up to 20 lbs. (ex - Terrier).
- Assembly required. All hardware included.
- Door opening - 9.25 W x 13.25 H in.
- Dimension - 27.75 x 30.25 x 29.75 in.
- Item Weight - 34.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Oil Cap Kit (2-pk) Fits Dexter 9K (AFTER 10-1-89) Hubs (TLB10-0005)
- BIO - Gel Drain Gel Cleaner - Gallon (620-000004)
- UNITED CHEMICAL United Chemical PSTC48EACH 4 oz Pool Stain Treat Spotting Bag (PSTC48EACH)
- DB ELECTRICAL Bearing Kit For Bush Hog 88921 Round ID Type For Industrial Tractors; (3008-0110)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 39551 Dog Club House; Medium (39551)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 3878 2-Way Locking Dog Door; Small - Medium Dogs; White (3878)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 3879 2-Way Locking Dog Door; Medium - Extra Large Dogs; White (3879)
- DRAINBO Drainbo 60001 Pet Residue Cleanup (1371061)
- FIEBING CO 4-Way Care Leather Conditioner (CARE00P008Z)
- FOUR PAWS Tie-Out Cable Heavy Weight 30 feet (100203840)
- DOGIPARK Dog Themed Trash Receptacle (7721)
- Trixie Pet Products Pet Grooming & Health