Shop All Pet Crates & Carriers
Trixie Pet Products
TRIXIE Pet Products 3939 Multi-Purpose Bi-Fold Ramp - Black
Mfr # 3939
Zoro # G103772658
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trixie Pet Products
- MFR # 3939
- Zoro # G103772658
- UPC # 4011905039398
- Country of Origin China
- Category Pet Crates & Carriers
Description
Trixie's multi-purpose bi-fold ramp is designed to safely assist your pet in reaching new heights independently. Constructed from durable plastic, this lightweight ramp has a non-slip coating and side rails protect your pet from slipping. Ideal for protecting pet's joints, this ramp is also recommended for pets with arthritis. Collapsible for quick and easy storage. Simply wipe away any messes with a damp cloth. Non-slip rubber feet help keep ramp in place while in use.
Features- Multi-purpose ramp.
- Non-slip coating and side rails for safety.
- Recommended for pets with Arthritis.
- Collapsible for quick and easy storage.
- Easy to maintain.
- Non-slip rubber feet keep ramp in place while in use.
- Suitable for pets weighing up to 200 pounds.
- Color - Black.
- Material - Plastic, Rubber feet.
- Dimension - 61.25 x 4 x 15.75 in.
- Item Weight - 11.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Tank Lid (1220918)
- AUDUBON BAFFLE SQUIRREL18"" WRAP (NABAF18)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- ROEBIC Crystals Root Killer 2 lb (K-77-2LB-4)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44091 3-Story Cats House - Sky Blue & White (44091)
- TRIXIE PET PRODUCTS Rustic Dog House- Medium (39511)
- PRO SELECT Proselect ZW5219 42 11 Modular Kennel Base with Wheels Lrg Sandstone S (ZW5219 42 11)
- FLY FREE ZONE Natura Wooden Hut Blue-White (FL139155)
- CARLSON Step Over Small Expandable Metal Pet Gate- White (0618DS)
- PAMPEREDPETS Long Spring Animal Trap (PA837459)
- H2H Small Wood Crate with Side Metal Handles & Metal Panel on Side of Crate - Set of 3 (H22546547)
- Trixie Pet Products Pet Crates & Carriers