Shop All Pet Grooming & Health
Trixie Pet Products
TRIXIE Pet Products 3879 2-Way Locking Dog Door; Medium - Extra Large Dogs; White
Mfr # 3879
Zoro # G203903389
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 3879
- Zoro # G203903389
- UPC # 4011905038797
- Country of Origin China
- Category Pet Grooming & Health
Description
Give your dog access to any room in the house, even when the door is shut with trixie's 2-way dog door, medium-extra large. The durable plastic frame with silent action transparent flap and sturdy metal base bar make it ideal for the garage, laundry, or back room door. Restrict access using the removable metal rear panel, which also protects against intruders and inclement weather.
Features- Suitable for medium to extra-large size dogs weighing up to 95 pounds.
- Durable plastic frame with silent action transparent flap and sturdy metal bar at base.
- Lockable with removable metal rear panel.
- Includes tunnel element to extend depth 0.75 to 1.25 in.
- This item can be extended an additional 1.25 in. with our tunnel extender.
- Quick and easy installation.
- Template included.
- Color - White.
- Material - Plastic, Metal.
- Outside frame - 15.25 W x 17.5 H in.
- Rough cut out - 12.75 W x 15.75 H in.
- Flap 12 W x 14.75 H in.
- Dimension - 15.25 x 17.5 x 1.25 in.
- Item Weight - 5.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Carburetor Kit (17 757 03-S)
- HUSQVARNA Air Filter, 7" L, 6" W, 3" H (510244106)
- MIDWEST RAKE Straight Lute, 42", 82" Handle, Gusset (56244)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X20)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 39551 Dog Club House; Medium (39551)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 3878 2-Way Locking Dog Door; Small - Medium Dogs; White (3878)
- PET SILK Pet Silk PS1568 French Wild Raspberry Detangling & Dematting Shampoo (PS1568)
- DUKE Dog Proof Raccoon Trap (0510)
- BAYER Advantage Ii Lrg Cat (81520224-APC)
- BLACK & DECKER Powerseries Pet Vac (BSV2020P)
- FLOORTEX 19" x 24" Anti-Microbial Pet Mat, PK2 (FPPET4861EV2)
- Trixie Pet Products Pet Grooming & Health