TRIXIE Pet Products 32019 Mad Scientist for Dogs - Level 2
Mfr # 32019
Zoro # G103772726
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trixie Pet Products
- MFR # 32019
- Zoro # G103772726
- UPC # 4011905320199
- Country of Origin China
- Category Pet Toys
Description
Dogs are very playful and intelligent animals. Channel their energy and curiosity into something positive with trixie's mad scientist for dogs. It's designed for the intermediate canine gamer. Simply place treats inside any of the three beakers and cover with our lids with holes. Once the beakers are correctly flipped and balanced upside down, the treats will be released. We've included two sets of lids - each with a different pattern of holes through which your dog must navigate the treat. Mix and match the lids for varying levels of difficulty. The non-slip rubber feet keep the game in place as your dog explores. We've also included an instructional booklet with tips and tricks for challenging and training dogs of all ages through play.
Features- For intermediate players (Level 2).
- Dog must flip and balance beakers upside down to release treats.
- Set includes - Base, frame, 3 beakers, 2 sets of patterned lids (6 total).
- Step 1 - Place treats in beakers.
- Step 2 - Leave lids off until flipping/balancing beakers is mastered.
- Step 3 - Place lids with patterned holes on beakers.
- Step 4 - Mix and match lids for an added challenge.
- Non-slip rubber feet keep the base in place as your dog flips, flops and explores.
- Includes a booklet with tips and tricks for challenging and training dogs through play.
- Color - Neon green, blue.
- Material - Plastic, Rubber.
- Dimension - 7 x 12.75 x 8.5 in.
- Item Weight - 2.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMAX CONVERTERS 60AMP CONVERTER/CHARGER (PM3-60LK)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- JACTO Jacto Sprayer Replacement Chamber Assembly (951053)
- NUVUE PRODUCTS Nuvue Products 20252 28 in. Winter Shrub Cover (149976)
- TRIXIE PET PRODUCTS Wooden Outdoor Cat Run (44096)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- HORSEMENS PRIDE Horsemens Pride 055040 25 in. Jolly Mega Ball - Red (55040)
- SCRUFFY Vibrating Mouse Cat Toy (32073)
- UNCOMMONCARRY Rechargable Cat Toy, Blue (PS-01B)
- RUFFINIT Dog Toy, L, Squirrel (16272)
- Trixie Pet Products Pet Toys