Shop All Pegboard Bins
Triton Products
Zinc Plated Steel BinClip for LocBoard 5 Pack
Mfr # 57500
Zoro # G2031893
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Finish Zinc Plated
- For Pegboard Hole Size 3/8 in.
- For Pegboard Hole Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 57500
- Zoro # G2031893
- UPC # 819175007505
- Country of Origin China
- Category Pegboard Bins
Dimensions
For Pegboard Hole Size | 3/8 in. |
Details
Color | Silver |
Item | Pegboard Hooks |
Material | Steel |
Finish | Zinc Plated |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1.5 in. |
Description
BinClip for LocBoard® is a unique design that makes it easy to mount Plastic Hanging Bins on all epoxy coated steel LocBoard sizes. They provide additional storage opportunities on a LocBoard for those hard to store parts and tool accessories. LocBins or any plastic hanging bin can be mounted on the BinClip individually anywhere on the pegboard to securely hold loose parts tool accessories or heavy odd-shaped items or precision tools along with hardware items. LocBoard BinClips provide a visible and interchangeable bin system and offer a unique storage opportunity to keep accessory items and small parts neat and organized near the tools that are being stored on a LocBoard pegboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TRITON PRODUCTS 26 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (901)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- Triton Products Pegboard Bins