Shop All Pegboards
Triton Products
XtraWall HDF Pegboards White
Mfr # B1-2-W
Zoro # G810934592
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Fiberboard
- Overall Width 24 in
- Overall Depth 1/4 in
- Overall Height 48 in
- Includes (2) Panel Frame, (4) Hex Head Bolt, (4) Lock Washers, (4) Pegboard, (4) Plastic End Caps, (4) Wall Mount Angle Plates, (56) Self Tapping Truss Screws, (8) Flat Washers, (8) Hex Head Nuts, (8) Phillips Flat Head Masonry Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # B1-2-W
- Zoro # G810934592
- UPC # 819175002197
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/4 in |
Overall Height | 48 in |
Peg Hole Size | 1/4 in |
Details
Material | High-Density Fiberboard |
Color | White |
Number of Panels | 2 |
Includes | (2) Panel Frame, (4) Hex Head Bolt, (4) Lock Washers, (4) Pegboard, (4) Plastic End Caps, (4) Wall Mount Angle Plates, (56) Self Tapping Truss Screws, (8) Flat Washers, (8) Hex Head Nuts, (8) Phillips Flat Head Masonry Screws |
Pegboard Type | Swing |
Includes Mounting Hardware | Yes |
Mounting Hardware Required | Yes |
Panel Thickness | 1/4 in |
Whole Unit Load Capacity | 1,000 lb |
Peg Hole Spacing | 1 in |
Panel Load Capacity | 500 lb |
Peg Hole Shape | Circle |
Description
Peg Hole Shape Circle, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Pegboard Type, 500 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 24 in, Number of Bins Not Applicable, Number of Hooks Not Applicable, Number of Panels 2, 1,000 lb Whole Unit Load Capacity, White, High-Density Fiberboard, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC2)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- RUBBERMAID .625 in. H X 48 in. W X 10 in. D White Wood Shelf Board (FG4B2600WHT)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-RKit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TRITON PRODUCTS (2) Black 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-BLK)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- Triton Products Pegboards