Shop All Pegboard Bins
Triton Products
Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack
Mfr # 67500
Zoro # G2441960
product price: $11.75
/pk 3, $3.92/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Hook Depth 3/8 in
- Includes Screws
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 67500
- Zoro # G2441960
- UPC # 819175000599
- Country of Origin China
- Category Pegboard Bins
Dimensions
Hook Depth | 3/8 in |
Overall Width | 2 1/2 in |
Overall Depth | 3/8 in |
Overall Height | 2 1/4 in |
Overall Length | 3/8 in |
Height | 2-3/16" |
Hole Size | 1/4 in |
For Pegboard Hole Size | 3/8 in. |
Description
Bin Mounting Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 3/8 in, Overall Width 2 1/2 in, 3/8 in Hook Depth, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, Bin Mounting Clip Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 9 1/2 in W, 9 3/4 in H, 6 PK (DUS260)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- LOWELL Panel for Volume Controls (SG6P-3)
- WALL CONTROL Wall Control Slotted Pegboard 26 pc Hook Kit, Black (KT-200-DLX B)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- TRITON PRODUCTS 8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack (5-600)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- Triton Products Pegboard Bins