Shop All Pegboards
Triton Products
Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment
Mfr # LBS31T-SLV
Zoro # G5757599
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 32 in
- Overall Depth 9/16 in.
- Load Capacity 100 lbs.
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LBS31T-SLV
- Zoro # G5757599
- UPC # 819175005532
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 32 in |
Overall Depth | 9/16 in. |
Overall Height | 9 in |
Panel Hole Size | 3/8 in. |
Hole Size | 3/8" |
Swing Radius | 0 |
Height | 9" |
Width | 31-1/2" |
Peg Hole Size | 3/8 in |
Description
Pegboard Strip Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Strip Pegboard Type, 35 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 9 in, Overall Width 32 in, Storage Area 2 sq ft, Swing Radius 0, Number of Usable Sides 1, Number of Hooks 8, Number of Panels 1, 35 lb Whole Unit Load Capacity, Silver, Epoxy Coated, Steel, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-P)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- TOPPER INDUSTRIAL Telegray 2 51021-HF30-X, Steel, 30 L, 31.5 W, 24 H (51021-HF30-X)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-G)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards 22 pc. DuraHook Assortment and Mounting Hardware (018-KIT)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TRITON PRODUCTS (2) White 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-WHT)
- ZORO SELECT Square Hole Pegboard, 24x24, Yellow, PK2 (5TPC2)
- Triton Products Pegboards