Shop All Pegboards
Triton Products
Silver Tool Pegboard Kit with (1) 36 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment
Mfr # LBS36T-SLV
Zoro # G5757635
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 36 in
- Overall Depth 9/16 in.
- Load Capacity 75 lbs.
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LBS36T-SLV
- Zoro # G5757635
- UPC # 819175003705
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 36 in |
Overall Depth | 9/16 in. |
Overall Height | 4 1/2 in |
Panel Hole Size | 3/8 in. |
Height | 4-1/2" |
Swing Radius | 0 |
Hole Size | 3/8" |
Width | 36" |
Peg Hole Size | 3/8 in |
Description
Pegboard Strip Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Strip Pegboard Type, 35 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 4 1/2 in, Overall Width 36 in, Storage Area 1 sq ft, Swing Radius 0, Number of Usable Sides 1, Number of Hooks 8, Number of Panels 1, 35 lb Whole Unit Load Capacity, Silver, Epoxy Coated, Steel, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- KOOVA Overhead Bin Rack for Six Bins (KV-OVERHEADBIN-6)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 7 1/4 in L, Chrome (QMB520C)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- TRITON PRODUCTS (2) White 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-WHT)
- Triton Products Pegboards