Shop All Pegboards
Triton Products
Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment
Mfr # LBS18T-SLV
Zoro # G5757650
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in
- Overall Depth 9/16 in.
- Load Capacity 50 lbs.
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LBS18T-SLV
- Zoro # G5757650
- UPC # 819175003767
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in |
Overall Depth | 9/16 in. |
Overall Height | 4 1/2 in |
Panel Hole Size | 3/8 in. |
Width | 18" |
Hole Size | 3/8" |
Swing Radius | 0 |
Height | 4-1/2" |
Peg Hole Size | 3/8 in |
Description
Pegboard Strip Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Strip Pegboard Type, 15 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 4 1/2 in, Overall Width 18 in, Storage Area 0.5 sq ft, Swing Radius 0, Number of Usable Sides 1, Number of Hooks 5, Number of Panels 1, 15 lb Whole Unit Load Capacity, Silver, Epoxy Coated, Steel, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- LEWISBINS 25 lb Storage Bin, Plastic, 2 in W, 2 7/8 in H, 12 in L, Light Beige (UDB1203-2 Lt Beige)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4BK Kit)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- ZORO SELECT Pegboard, Swing Panel (6YB76)
- Triton Products Pegboards