Shop All Open Bin Storage Units
Triton Products
Polypropylene Wall Storage Unit, 3 in. H x 4.125 in. W, Yellow
Mfr # 3-210YWS
Zoro # G8820826
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.125 in.
- Overall Height 3 in.
- Material Polypropylene
- Accessory Type Bin
- Product Type Wall Storage,S,Yellow,Bins/Rails,26 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-210YWS
- Zoro # G8820826
- UPC # 819175001398
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 4.125 in. |
Overall Height | 3 in. |
Hook Depth | 5.375 in. |
Details
Color | Yellow |
Material | Polypropylene |
Item | Wall Storage Unit |
Accessory Type | Bin |
Product Type | Wall Storage,S,Yellow,Bins/Rails,26 pcs. |
Description
The revolutionary LocBin wall mount bin and rail system offers a complete, secure and cost effective plastic bin wall storage solution. LocBins are versatile and sturdy for garage, shop or office. Sort and store small parts, hardware, tool accessories, craft and hobby items and more. LocBin wall storage system eliminates expensive louvered panels. The kit contains everything required for installation. Bins lock together from the bottom and use the interlocking rail system. The top hanging bin for each row attaches to the wall mount rail and the stacked and interlocked bins remain attached to one another. Contents will not mix, shift or spill. Storing and organizing small parts using garage, shop and hobby room walls is quick and simple. LocBin wall systems take five minutes to install and adding LocBins takes seconds. Customize a bin storage system for any room with this total storage solution. The LocBin can solve just about any organizational problem. Storage problem with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 7.375 in. D x 3 in. H x 4.125 in. W, Green (3-220GRNWS)
- TRITON PRODUCTS Polypropylene Wall Storage, Blue, Bins/Rails, 26 pcs., 7.375 in. D x 3 in. H x 4.125 in. W, Blue (3-220BWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Yellow (3-240YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 3 in. H x 4.125 in. W, Multi (3-210MCWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 10.875 in. D x 5 in. H x 11 in. W, Yellow (3-235YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Red (3-240RWS)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- Triton Products Bin Racks