Shop All Open Bin Storage Units
Triton Products
Polypropylene Wall Storage Bin Kit, 7.375 in. D x 3 in. H x 4.125 in. W, Red
Mfr # 3-220RWS
Zoro # G8820975
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.125 in.
- Overall Depth 7.375 in.
- Overall Height 3 in.
- Load Capacity 12 lbs
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 3-220RWS
- Zoro # G8820975
- UPC # 819175001459
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 4.125 in. |
Overall Depth | 7.375 in. |
Overall Height | 3 in. |
Length | 7-3/8 in |
Hook Depth | 7.375 in. |
Details
Color | Red |
Load Capacity | 12 lbs |
Material | Polypropylene |
Item | Wall Storage Bin Kit |
Accessory Type | Bin |
Description
Wall Storage,Red,Bins/Rails,26 pcs., Bin Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H, 0.7 cu ft Volume Capacity (RSO2415-5)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 7.375 in. D x 3 in. H x 4.125 in. W, Green (3-220GRNWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 7.375 in. D x 3 in. H x 4.125 in. W, Black (3-220BKWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Yellow (3-240YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Red (3-240RWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- GLOBAL INDUSTRIAL Modular Wire Stacking Basket Rack w/ 3E, 2F Bins, 48inW x 20inD x 51inH (339027)
- Triton Products Open Bin Storage Units