Shop All Open Bin Storage Units
Triton Products
Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Brown
Mfr # 3-210BRWS
Zoro # G8820799
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 4.125 in.
- Overall Depth 5.375 in.
- Color Brown
- Overall Height 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 3-210BRWS
- Zoro # G8820799
- UPC # 819175002715
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 4.125 in. |
Overall Depth | 5.375 in. |
Overall Height | 3 in. |
Length | 5-3/8 in |
Hook Depth | 5.375 in. |
Details
Material | Polypropylene |
Color | Brown |
Load Capacity | 12 lbs |
Item | Wall Storage,S,Brown,Bins/Rails,26 pcs. |
Accessory Type | Bin |
Description
Wall Storage,S,Brown,Bins/Rails,26 pcs., Bin Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 1", Black, 96PK (EBL/H1)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Yellow, 11 5/8 in L (QED601YL)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 3 in. H x 4.125 in. W, Yellow (3-210YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Yellow (3-240YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Green (3-210GRNWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Black (3-210BKWS)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (351-95)
- Triton Products Bin Racks