Shop All Open Bin Storage Units
Triton Products
Polypropylene Polypropylene Bin Kit, 5 in. H x 11 in. W, Blue
Mfr # 3-235BWS
Zoro # G8821045
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 11 in.
- Overall Depth 10.875 in.
- Overall Height 5 in.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-235BWS
- Zoro # G8821045
- UPC # 819175001473
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 11 in. |
Overall Depth | 10.875 in. |
Overall Height | 5 in. |
Hook Depth | 10.875 in. |
Details
Material | Polypropylene |
Color | Blue |
Load Capacity | 55 lbs |
Item | Wall Storage,Blue,Bins/Rails,8 pcs. |
Accessory Type | Bin |
Description
Wall Storage,Blue,Bins/Rails,8 pcs., Bin Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (30128REDBLANK)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 3 in. H x 4.125 in. W, Multi (3-210MCWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Black (3-210BKWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Brown (3-210BRWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 7.375 in. D x 3 in. H x 4.125 in. W, Black (3-220BKWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray (IC00461866-05)
- Triton Products Bin Racks