Shop All Storage Totes & Containers
Triton Products
Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H
Mfr # BK-220
Zoro # G7248200
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 12 lbs
- Material Polypropylene
- Overall Height 3 in.
- Overall Width 4.125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # BK-220
- Zoro # G7248200
- UPC # 819175007222
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 3 in. |
Overall Width | 4.125 in. |
Depth | 7.375 in. |
Overall Depth | 7.375 in. |
Details
Color | Yellow |
Load Capacity | 12 lbs |
Material | Polypropylene |
Item | Polypropylene Bin Kit |
Description
Storage Bin,7-3/8 In.X4-1/8 In.X3 In. Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- TRITON PRODUCTS Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H (BK-210)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- MFG TRAY Molded Fiberglass Toteline Stacking Tote 875008 - 25-3/4"L x 17-3/4"W x 4-1/2"H, White (8750085269)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37688GREY)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- Triton Products Storage Totes & Containers