Shop All Storage Totes & Containers
Triton Products
Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H
Mfr # BK-210
Zoro # G7250054
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Overall Height 3 in.
- Overall Width 4.125 in.
- Depth 5.375 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # BK-210
- Zoro # G7250054
- UPC # 819175007215
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 3 in. |
Overall Width | 4.125 in. |
Depth | 5.375 in. |
Overall Depth | 5.375 in. |
Details
Color | Yellow |
Load Capacity | 12 lbs |
Material | Polypropylene |
Item | Polypropylene Bin Kit |
Description
Storage Bin,5-3/8 In.X4-1/8 In.X3 In. Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 8", Black Hook, 96PK (BLK/H8)
- ECONOCO Mondo Mannequins Male Shirt Crème Jersey Covered Torso Form, Neckblock (M5)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16-1/2 in L, 6 in H (DG92060BL)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- STERILITE CORPORATION Sterilite 217903 14928012 6Qt See Latching Box (217903)
- CORTECH Property Storage Container, Gray, Polypropylene, 23 in L, 17 1/4 in W, 8 1/2 in H (3825)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- Triton Products Storage Totes & Containers