Shop All Storage Totes & Containers
Triton Products
Polypropylene Bin Kit, Yellow, Polypropylene, 11 in. W, 5 in. H
Mfr # BK-235
Zoro # G7247379
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Overall Height 5 in.
- Overall Width 11 in.
- Depth 10.875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # BK-235
- Zoro # G7247379
- UPC # 819175007239
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 5 in. |
Overall Width | 11 in. |
Depth | 10.875 in. |
Overall Depth | 10.875 in. |
Details
Color | Yellow |
Load Capacity | 55 lbs |
Material | Polypropylene |
Item | Polypropylene Bin Kit |
Description
Binkit,10-7/8 In.X11 In.X5 In.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- TRITON PRODUCTS Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H (BK-210)
- PACON Interlocking Storage Container With Lid, Clear, 5.5" W, 6.8" H (PAC27660)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- WICKERWISE Storage Basket, Brown, Wicker (QI004535)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 5 in H (DC2050 XL)
- SCHOOL SMART STORAGE TRAY LID - 10-7/8 X 13-1/4 INCHES - TRANSLUCENT - EACH (62513S05C)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV91000RD)
- Triton Products Storage Totes & Containers