Shop All Storage Bins
Triton Products
Not Specified Storage Bin, Polypropylene, 3 in H, Yellow
Mfr # 028-Y
Zoro # G8820659
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity Not Specified
- Material Polypropylene
- Number of Bins 8
- Overall Height 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 028-Y
- Zoro # G8820659
- UPC # 819175005273
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Height | 3 in |
Height | 3 in |
Details
Color | Yellow |
Load Capacity | Not Specified |
Material | Polypropylene |
Number of Bins | 8 |
Item | Storage Bin |
Description
Bin kits,Small/Medium,Yellow,8 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (30094BLUE)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085136)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73205)
- TRITON PRODUCTS 55 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Gray (3-235GR)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Green (3-240GRN)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- TRITON PRODUCTS 12 lb Storage Bin, Polypropylene, 4.125 in W, 3 in H, Red (3-210R)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (PB148-7 Blue)
- Triton Products Storage Bins