Shop All Storage Bins
Triton Products
Not Specified Hang & Stack Storage Bin w/ Kit, Polypropylene, Blue
Mfr # 028-B
Zoro # G8820640
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Polypropylene
- Number of Bins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 028-B
- Zoro # G8820640
- UPC # 819175005105
- Country of Origin China
- Category Storage Bins
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Polypropylene |
Number of Bins | 8 |
Item | Hang & Stack Storage Bin w/ Kit |
Description
The TRITON PRODUCTS - 028-B Hang & Stack Storage Bin w/ Kit is a set of eight storage bins designed to offer efficient organization solutions. While the specific load capacity isn't specified, these storage bins are suitable for accommodating various types of items. Their design allows for flexible usage as they can be either hung or stacked according to your space and needs.
Constructed from durable polypropylene, these blue-colored bins are built to withstand daily wear and tear while maintaining their functionality over time. Polypropylene is known for its resistance against many chemicals, making these bins adequate for storing a variety of materials without compromising on durability or integrity.
This kit includes eight hang and stack storage bins in a vibrant blue color that adds a visual appeal while helping you categorize and identify stored items quickly. The item's compatibility extends beyond just being able to hang or stack; it also integrates well with other organizational tools or systems you may already have in place. Invest in the TRITON PRODUCTS - 028-B Hang & Stack Storage Bin w/ Kit today, designed to cater to your versatile storage needs.
Constructed from durable polypropylene, these blue-colored bins are built to withstand daily wear and tear while maintaining their functionality over time. Polypropylene is known for its resistance against many chemicals, making these bins adequate for storing a variety of materials without compromising on durability or integrity.
This kit includes eight hang and stack storage bins in a vibrant blue color that adds a visual appeal while helping you categorize and identify stored items quickly. The item's compatibility extends beyond just being able to hang or stack; it also integrates well with other organizational tools or systems you may already have in place. Invest in the TRITON PRODUCTS - 028-B Hang & Stack Storage Bin w/ Kit today, designed to cater to your versatile storage needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (1655)
- ECONOCO 36'' Diameter Round Garment Rack, Chrome (K52WD)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- RICHELIEU Kalabrone Mini Wall Mount Shelf Support for Glass Shelves Chrome (162280140)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Green (3-240GRN)
- TRITON PRODUCTS Not Specified Storage Bin, Polypropylene, 3 in H, Brown (028-BR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-X Lt Blue)
- Triton Products Storage Bins