Modular Long Handle Tool Hook Kit
Mfr # 1733
Zoro # G9084684
Key Features
- Material 14-Gauge Steel
- Color Gray
- Width 33 in.
- Finish Zinc Plated
- Number of Hooks 5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 1733
- Zoro # G9084684
- UPC # 819175005631
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Width | 33 in. |
Hook Depth | 1/2 in |
Details
Item | Modular Wall Storage |
Material | 14-Gauge Steel |
Color | Gray |
Finish | Zinc Plated |
Number of Hooks | 5 |
Locking System | Screw-In |
Includes | Mounting Hardware |
Accessory Type | Hook Assortment Kit |
For Tool Type | Hanging Bins |
Description
Storability modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall in the maintenance room factory shop or any area that requires heavy-duty and dependable storage solutions. Storability offers the broadest choice of accessories to accommodate hard to store items that goes well beyond lightweight and traditional wire shelf storage currently available. Storability offers many modular accessory styles that each mount to the Storability frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.
- •Ideal for rakes, brooms, shovels, post hole diggers and any heavy long handle tools
- •Tool keeper hooks lock and hang directly on the top track using a lock-on connection and a tightening screw to assure the hooks stay put
- •Use additional 1733 tool holders to expand across a wall area
- •Each heavy rod holds up to 50 Lbs.
- •heavy-duty construction will last for decades
- •Powder coated to stay looking new for many years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Center Support Rod (29201ANO)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- VESTIL Level Gauge, Drum, 55 gal. Horizontal (DGLI-4)
- TRITON PRODUCTS White Garden Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31G-WHT)
- TRITON PRODUCTS 83 pc Steel Pegboard Hook & Bin Assortment for 1/8 In and 1/4 In Pegboard (79 Asst Hooks & 4 Bins) (76983)
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- TRITON PRODUCTS 30 Pc. Steel Pegboard Hook & Bin Assortment for LocBoard (28 Asst Hooks & 2 Bins) (LH3-Kit)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- Triton Products Slatwall Accessory Kits