Shop All Storage Bins
Triton Products
Hang & Stack Storage Bin w/ Kit, Polypropylene, Black
Mfr # 028-BK
Zoro # G402754386
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Number of Bins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 028-BK
- Zoro # G402754386
- UPC # 819175005686
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Polypropylene |
Number of Bins | 8 |
Item | Hang & Stack Storage Bin w/ Kit |
Description
The TRITON PRODUCTS - 028-BK Hang & Stack Storage Bin w/ Kit comprises of eight storage bins. These bins are designed to cater to your organizational needs, providing ample space for a variety of items. The versatility in its design allows these units to be hung or stacked, offering flexibility based on the spatial requirements and layout of your workspace.
Constructed from durable polypropylene material, this storage bin kit is built for longevity and resilience. The robust nature of polypropylene ensures that the bins can withstand daily wear and tear while maintaining their structural integrity over time. In addition, the black color gives it a professional look suitable for any business setting.
As part of the package, you receive eight storage bins in total. This quantity provides an adequate solution for businesses looking to organize their inventory effectively or streamline their operations by keeping essential tools within reach. Furthermore, this item's compatibility with hanging or stacking setups makes it a versatile choice for different types of workspaces.
In conclusion, the TRITON PRODUCTS - 028-BK Hang & Stack Storage Bin w/ Kit offers effective organization solutions with its flexible use options and durable construction materials.
Constructed from durable polypropylene material, this storage bin kit is built for longevity and resilience. The robust nature of polypropylene ensures that the bins can withstand daily wear and tear while maintaining their structural integrity over time. In addition, the black color gives it a professional look suitable for any business setting.
As part of the package, you receive eight storage bins in total. This quantity provides an adequate solution for businesses looking to organize their inventory effectively or streamline their operations by keeping essential tools within reach. Furthermore, this item's compatibility with hanging or stacking setups makes it a versatile choice for different types of workspaces.
In conclusion, the TRITON PRODUCTS - 028-BK Hang & Stack Storage Bin w/ Kit offers effective organization solutions with its flexible use options and durable construction materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- WALL CONTROL Industrial Steel Pegboard Basic Wall Rack Set with Hooks (35-IBAS-300-GVB)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Blue (3-220B-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 55 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Gray (3-235GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Brown (3-220BR)
- TEACHER CREATED RESOURCES Plastic, Gray, 6 PK (20441)
- Triton Products Storage Bins