Shop All Pegboard Hooks
Triton Products
DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware
Mfr # 990
Zoro # G8702441
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polypropylene
- Overall Width 18 in.
- Overall Depth 3/16 in.
- Overall Height 22 in.
- Panel Capacity 50 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 990
- Zoro # G8702441
- UPC # 819175009905
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 18 in. |
Overall Depth | 3/16 in. |
Overall Height | 22 in. |
Panel Hole Size | 3/16 in. |
Details
Item - Slatwalls | Pegboard Kit |
Material | Steel/Polypropylene |
Panel Capacity | 50 lbs. |
Caster Brake Included | Yes |
Finish | Zinc Plated |
Load Capacity | 100 lbs. |
Tool Storage Space | 5.5 sq. ft. |
Color | White |
Panel Hole Shape | Round |
Item | Durahook Wall Organizer |
Panel Hole Spacing | 1 in. |
Description
Durahook Wall Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel (51018-X)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD6624)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- Triton Products Pegboard Hooks