Shop All Pegboards
Triton Products
Afrm Pgbrd Trk, 48inx51inx30in, Rnd
Mfr # DBC-4
Zoro # G105305991
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polypropylene
- Overall Width 30 in
- Overall Depth 48 in
- Overall Height 51 in
- Load Capacity 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # DBC-4
- Zoro # G105305991
- UPC # 819175009042
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 48 in |
Overall Height | 51 in |
Panel Hole Size | 9/32 in |
Peg Hole Size | 1/4 in |
Overall WxDxH | 30 in x 48 in x 51 in |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
A-Frame Pegboard Truck, Color White, Unfinished Finish, Material Aluminum, Polypropylene, Overall Depth 48 in, Overall Height 51 in, Overall Width 30 in, Assembled Unassembled, 5 in Caster Wheel Diameter, (2) Rigid; (2) Swivel Caster Wheel/Configuration, Neoprene Caster Wheel/Tread Material, 32 sq ft, Includes Tray, Number of Panels 4, Panel Load Capacity 100 lb, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Whole Unit Load Capacity 650 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Yellow (QMS743YL)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-4)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- TRITON PRODUCTS (2) White 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-WHT)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black (35-P-3296BK)
- Triton Products Pegboards