Shop All Pegboard Hooks
Triton Products
9 In. W Vinyl-Dipped Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard
Mfr # V66661
Zoro # G9084885
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 9 in
- Overall Depth 3/4 in
- Overall Height 2 1/4 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # V66661
- Zoro # G9084885
- UPC # 819175003194
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 9 in |
Overall Depth | 3/4 in |
Overall Height | 2 1/4 in |
Panel Hole Size | 3/8 in. |
Hole Size | 3/8 in |
Inside Width | 3/4 in |
Overall Length | 1 5/8 in |
Hook Depth | 1 5/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Pegboard Hook, Number of Hooks 1, Overall Height 2 1/4 in, Overall Length 1 5/8 in, Overall Width 9 in, 1 5/8 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Vinyl Coated, Black, Stainless Steel, Single Ring Toolholder Accessory Type, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- AMGOOD 30x48 Rolling Prep Table with Stainless Steel Top (AMG WT-3048-WHEELS)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2448)
- DURHAM MFG Large, 24 opening, compartment box, comfort grip handle (102PC227-95)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81613)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53107)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- Triton Products Pegboard Hooks