Shop All Pegboard Hooks
Triton Products
9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack
Mfr # 76666
Zoro # G1987041
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 9 in
- Overall Depth 2 in.
- Overall Height 1 1/2 in
- Number of Hooks 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 76666
- Zoro # G1987041
- UPC # 819175007666
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 9 in |
Overall Depth | 2 in. |
Overall Height | 1 1/2 in |
Width | 9" |
Inside Width | 3/4 in |
Depth | 1-3/4" |
Inside Dia. | 3/4" |
Hole Size | 3/4 in |
Overall Length | 1 5/8 in |
Hook Depth | 1 5/8 in |
For Pegboard Hole Size | 3/4 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Multi-Ring Tool Holder, Number of Hooks 2, Overall Height 1 1/2 in, Overall Length 1 5/8 in, Overall Width 9 in, 1 5/8 in Hook Depth, For Pegboard Hole Size 3/4 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Multi-Ring Toolholder Accessory Type, Screws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150' (NFR-56150-X)
- CLOSETMAID Bracket Support Shoe Shelf Wht (6713)
- HUSKY Black Knight Liquid Level Gauge (007600)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 3 Pack (210)
- TRITON PRODUCTS 3 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52313)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- Triton Products Pegboard Hooks