9 In. W Stainless Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack
Mfr # 86666
Zoro # G006566743
Key Features
- Material Stainless Steel
- Overall Width 9.25 in.
- Overall Depth 2 in.
- Overall Height 1.75 in.
- Panel Hole Spacing 1 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 86666
- Zoro # G006566743
- UPC # 819175000643
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 9.25 in. |
Overall Depth | 2 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Length | 1.625 |
Details
Item - Slatwalls | Multi-Ring Tool Holder |
Material | Stainless Steel |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Silver |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook is now available in stainless steel. The Stainless Steel DuraHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean well-kept kitchen with every pan ladle knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook from Triton Products.
- •Ideal for screwdrivers and heavy round and tapered items that need multiple rings to hold them securely on a pegboard
- •Innovative double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
- •Won't rust or corrode in any environment, even ones with extreme temperatures
- •Use on any 1/8 In. or 1/4 In. pegboard (excluding steel)
- •Hooks mount vertically and horizontally in 4 distinct positions allowing the use of multiple hooks for large, heavy and odd-shaped items
- •Fixtures install from the front, so no need to remove the board for installation or repositioning of stainless steel DuraHooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Ultra Series Clear Lid For QUS232 (COV232)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- JARKE Roll Out Shelving, 48"D x 48"W x 72-1/2"H, 3 Shelves, Blue (EZ484872)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- TRITON PRODUCTS 8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76828)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- TRITON PRODUCTS 8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard (66660)
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- Triton Products Pegboard Hooks