Shop All Pegboard Hooks
Triton Products
8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for LocBoard 5 Pack
Mfr # 56828
Zoro # G2031832
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bend Angle 80 Degrees
- Finish Zinc Plated
- Color Silver
- Panel Hole Spacing 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 56828
- Zoro # G2031832
- UPC # 819175006829
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Bend Angle | 80 Degrees |
Finish | Zinc Plated |
Item | Double Closed Loop,8",30 deg,5PK |
Color | Silver |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Description
Double Closed Loop,8 In.,30 deg,5PK, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- TRITON PRODUCTS 2-3/4 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71319)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- SOUTHERN IMPERIAL GRINDER DISPLAY (R-9021858)
- Triton Products Pegboard Hooks