Shop All Pegboard Hooks
Triton Products
8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack
Mfr # 76828
Zoro # G1979807
original price:
$16.05
10% off
new price: $14.39
/pk 5, $2.88/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 3/4 in
- Overall Depth 8.5 in.
- Overall Height 1 1/2 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76828
- Zoro # G1979807
- UPC # 819175000988
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 3/4 in |
Overall Depth | 8.5 in. |
Overall Height | 1 1/2 in |
Inside Dia. | 2 3/4" |
Inside Width | 2 3/4 in |
Bend Height | 2 in |
Overall Length | 8 in |
Hook Depth | 8 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Double Closed Pegboard Hook, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 8 in, Overall Width 2 3/4 in, 8 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Closed Hook Accessory Type, Screws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (613)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73205)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- Triton Products Pegboard Hooks