Shop All Pegboard Bins
Triton Products
8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack
Mfr # 5-600
Zoro # G8820905
product price: $7.35
/pk 2, $3.68/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Accessory Type Rail Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 5-600
- Zoro # G8820905
- UPC # 819175003415
- Country of Origin China
- Category Pegboard Bins
Details
Color | Black |
Material | ABS |
Item | Bin Wall Hangers |
Accessory Type | Rail Kit |
Description
Wall Mount Rail for Locbins,PK2, Rail Kit Accessory Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Rivet Support, 15 In (VDRS-1516)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Red Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020RBWS)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard (56186-BLK)
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- TRITON PRODUCTS 12 In. W x 10 In. D White Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-WHT)
- Triton Products Pegboard Bins